Tapered Swivel Tee R3/8 TO10mm - MA201038

Order Code: ZT5433317S

£12.99 Inc VAT (20%)


Description

3/8" BSP Taper x 10mm Outside Diameter, Male Stud Swivel Branch Tee, Brass, Working Temperature -20° C to +70°C, Maximum Working Pressure 18 bar, C Matic

Specifications for Tapered Swivel Tee R3/8 TO10mm - MA201038
  • Product Type
    Pneumatics and Vacuum
  • Material
    Brass
  • Thread Type
    BSPT