3/4in BSP Elbow - KREFE12

Order Code: ZT5422929S

£49.99 Inc VAT (20%)


Description

3/4" BSP Parallel Female, Hydraulic Adaptor Steel, 90° Elbow, Corrosion Resistance CR3 Compliant High Grade Mild Steel, Maximum Pressure 680 bar, KR500

Specifications for 3/4in BSP Elbow - KREFE12
  • Product Type
    Hydraulic
  • Thread Type
    BSPP