6203-LL Deep Groove Bearing

Order Code: ZT1026088P

£1.99 Inc VAT (20%)
£2.094.5% off
QuantityPriceDiscount
1 - 19£1.990%
20 - 49£1.914%
50 - 99£1.838%
100 - 199£1.7512%
200 +£1.6716%


Description

NTN single row deep groove ball bearings with nitrile rubber seals providing protection against the ingress of moisture, dust and other foreign objects. The seals also retain the pre-filled grease in the bearing. Designed for high speeds, highly durable and requiring little maintenance.

Specifications for 6203-LL Deep Groove Bearing
  • Limiting Speed
    12000rpm
  • Inside Diameter
    17mm
  • Weight
    0.064kg
  • Static Load Rating
    4.60kN
  • MFR Part No.
    6203-LLU
  • Dynamic Load Rating
    9.60kN
  • Radial Internal Clearance
    CN
  • Product Type
    Rubber Sealed Type
  • Outside Diameter
    40mm
  • Width
    12mm
  • Operating Temperature Range
    -40 to 120°C
  • Bearing Type
    Sealed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome