2.1/2in BSP x 2in BSP Bush - 4B4032 Threaded Connectors

Order Code: ZT5388737S

£119.99 Inc VAT (20%)


Description

2.1/2" BSP Parallel Male x 2" BSP Parallel Female, Hydraulic Adaptor Steel, 60┬░ Cone x Fixed Female, Bush, Zinc Plated Mild Steel, Maximum Working Pressure 84 bar, Burnett & Hillman

Specifications for 2.1/2in BSP x 2in BSP Bush - 4B4032 Threaded Connectors
  • Thread Size A
    2.1/2in
  • Product Type
    Hydraulic
  • Material
    Mild Steel Zinc Plated
  • Thread Size B
    2in