Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Bearings, V-belts & Power Transmission Equipment
Bushings
Reducing Bushings
1/2in BSPT x 1/4in BSP M/f Bush - 60-6039-08-04
By Brennan
Order Code:
ZT5400879S
£17.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 13th Mar
In Stock
GBP
17.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/reducing-bushings/halfin-bspt-x-quarterin-bsp-m-f-bush-60-6039-08-04/p/ZT5400879S
Add to quotation
View all Reducing Bushings
Description
1/2" BSP Taper Male x 1/4" BSP Parallel Female, Hydraulic Adaptor, Bush, Steel, Brennan
Specifications
Specifications for 1/2in BSPT x 1/4in BSP M/f Bush - 60-6039-08-04
Product Type
Hydraulic
Thread Size A
1/2in
Material
Steel
Thread Size B
1/4in