S2530 3/8-1/4 Male Female Reducing Bush

Order Code: ZT1065556X

£1.59 Inc VAT (20%)


Description

1/4 male thread versions supplied in multiples of 10. 3/8 and 1/2 male threads supplied in multiples of 5.

Specifications for S2530 3/8-1/4 Male Female Reducing Bush
  • Product Type
    Reducing Bush
  • Thread Sizes Female
    1/4in
  • Thread Sizes Male
    3/8in
  • Material
    Brass
  • Thread Standard
    NPTF
  • Surface Finish
    Nickel-plated
  • Connection Type
    Thread x Thread
  • Weight Each
    33g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome