Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Pneumatic Connectors & Fittings
Ring Main Fittings
22MM Ring Main Water Trap Tee Connector
By John Guest
Order Code:
ZT1065112X
£17.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
17.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/ring-main-fittings/22mm-ring-main-water-trap-tee-connector/p/ZT1065112X
Add to quotation
View all Ring Main Fittings
Description
Removes moisture from the air line with minimum head loss. An alternative for "swan necks"
Specifications
Specifications for 22MM Ring Main Water Trap Tee Connector
MFR Part No.
PMTT22E
Pipe Outer Diameter
22mm
Product Type
Water Trap Tee Converter
Additional Features
Push-fit System
Operating Temperature Range
-20 to +70°C
Diameter
22mm
Operating Pressure
to 10bar
Body Material
Plastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome