22MM X 3/4" BSPT Ring Main Brass Straight Adaptor

Order Code: ZT1065173X

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.354%
10 - 19£14.718%
20 +£14.0712%


Description

Quickly adapt metric thread connections to BSP-type threads with a brass straight adaptor from John Guest®.

Features and Benefits
• Converts a metric push-fit connection to MBSP
• Give an airtight connection
• Quick and easy push-fit connection
• Can be removed without tools for user convenience
• Cover design prevents accidental disconnection
• Compatible with soft metal or plastic pipes and tubing for user convenience

Typical Applications
• Air and pneumatics piping systems up to 10 bar
• Air, inert gases and vacuum applications

See full description
Specifications for 22MM X 3/4" BSPT Ring Main Brass Straight Adaptor
  • Body Material
    Brass
  • Additional Features
    Push-fit System
  • MFR Part No.
    MM502216N
  • Operating Pressure
    to 10bar
  • Diameter
    22mm
  • Product Type
    Straight Adaptor
  • Thread (BSPT)
    3/4in
  • Pipe Outer Diameter
    22mm
  • Operating Temperature Range
    -20 to +70°C
  • Thread (BSP)
    3/4in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome