32mm Ql Slider AL Tube X Tube Alum - QLMASAL032

Order Code: ZT5439504S

£46.99 Inc VAT (20%)
£49.996% off


Description

32mm Nominal Bore x 32mm Nominal Bore, Aluminium, Black, Sliding Coupling (No Internal Stopper) Ring Main System, Working Temperature -30°C to +80°C, Aircom

Specifications for 32mm Ql Slider AL Tube X Tube Alum - QLMASAL032
  • Product Type
    Compressed Air and Ring Main
  • Nominal Bore A
    32mm
  • Colour
    Black
  • Material
    Aluminium
  • Nominal Bore B
    32mm