40mm Ql Slider AL Tube X Tube Alum - QLMASAL040

Order Code: ZT5439514S

£60.99 Inc VAT (20%)
£63.994.5% off


Description

40mm Nominal Bore x 40mm Nominal Bore, Aluminium, Black, Sliding Coupling (No Internal Stopper) Ring Main System, Working Temperature -30°C to +80°C, Aircom

Specifications for 40mm Ql Slider AL Tube X Tube Alum - QLMASAL040
  • Material
    Aluminium
  • Nominal Bore A
    40mm
  • Colour
    Black
  • Product Type
    Compressed Air and Ring Main
  • Nominal Bore B
    40mm