Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Pneumatic Connectors & Fittings
Ring Main Fittings
5 X 1/2" Porting Block
By John Guest
5 Reviews
Order Code:
ZT1065190X
Copy
£16.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 28th Apr
In Stock
GBP
16.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/ring-main-fittings/5-x-half-inch-porting-block/p/ZT1065190X
Add to quotation
Schedule an order and save 5%
View all Ring Main Fittings
Description
Porting Block
5 x 1/2" Connections
Specifications
Specifications for 5 X 1/2" Porting Block
MFR Part No.
JG-L-WSK
Thread (BSP)
1/2in
Thread Size
1/2in
Product Type
Porting Block
Thread Size B
1/2in
Thread Size A
1/2in
Maximum Working Pressure
7bar
Operating Temperature Range
20°C to +70°C