50mmX3/4in Female Airpipe Quick Drop - 2009 5111 00

Order Code: ZT5385570S

£31.99 Inc VAT (20%)
£32.993% off


Description

3/4" BSP Parallel Female x 50mm Outside Diameter, Aluminium Ring Main System, Female x Tube, 90┬░ Quick Drop, Working Temperature -20┬░C to +70┬░C, Maximum Working Pressure 13 bar, AIRpipe

Specifications for 50mmX3/4in Female Airpipe Quick Drop - 2009 5111 00
  • Outside Diameter A
    50mm
  • Thread Size A
    3/4in
  • Product Type
    Compressed Air and Ring Main