63mm X DIN 3in Ql Flange DIN X Tube - QLMFLAL063168DIN

Order Code: ZT5433850S

£269.99 Inc VAT (20%)
£279.993.5% off


Description

2" Flange x 63mm Nominal Bore, Black, Aluminium, Coupling, Ring Main System, Working Temperature -30°C to +80°C, Aircom

Specifications for 63mm X DIN 3in Ql Flange DIN X Tube - QLMFLAL063168DIN
  • Colour
    Black
  • Nominal Bore A
    63mm
  • Product Type
    Compressed Air and Ring Main
  • Material
    Aluminium