80mm Ql Slider AL Tube X Tube Alum - QLMASAL080

Order Code: ZT5433863S

£159.99 Inc VAT (20%)


Description

80mm Nominal Bore x 80mm Nominal Bore, Aluminium, Black, Sliding Coupling (No Internal Stopper) Ring Main System, Working Temperature -30°C to +80°C, Aircom

Specifications for 80mm Ql Slider AL Tube X Tube Alum - QLMASAL080
  • Product Type
    Compressed Air and Ring Main
  • Nominal Bore A
    80mm
  • Material
    Aluminium
  • Nominal Bore B
    80mm
  • Colour
    Black