80X20mm Ql Branch Tube X Tube Poly - QLDERPA080020

Order Code: ZT5438692S

£112.99 Inc VAT (20%)
£119.995.5% off


Description

80mm Nominal Bore x 20mm Nominal Bore, Quick Branch Saddle Clamp, Technopolymer, Ring Main System, Working Temperature -15°C to +65°C, Aircom

Specifications for 80X20mm Ql Branch Tube X Tube Poly - QLDERPA080020
  • Material
    Technopolymer
  • Nominal Bore A
    80mm
  • Product Type
    Compressed Air and Ring Main
  • Nominal Bore B
    20mm
  • Colour
    Black