Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Pneumatic Connectors & Fittings
Ring Main Fittings
AL Standpipe 32mm to G11/4in - QLPUNM032108
By Aircom
Order Code:
ZT5434328S
£55.99
Inc VAT (20%)
£59.99
6.5% off
1
Add to basket
Get it by
Wed, 5th Mar
In Stock
GBP
55.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/ring-main-fittings/al-standpipe-32mm-to-g1quarterin-qlpunm032108/p/ZT5434328S
Add to quotation
View all Ring Main Fittings
Description
3/8" Male BSP Parallel x 32mm Nominal Bore, Aluminium Spigot, Ring Main System, Aircom
Tags:
#ReducedPrice
Specifications
Technical Information
Specifications for AL Standpipe 32mm to G11/4in - QLPUNM032108
Material
Aluminium
Product Type
Compressed Air and Ring Main