Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Pneumatic Connectors & Fittings
Ring Main Fittings
Classic Line Technoplastic Pipe 40mm 4M - AIRTU040S
By Aircom
Order Code:
ZT5407440S
£119.99
Inc VAT (20%)
£129.99
7.5% off
1
Add to basket
Get it by
Wed, 5th Mar
In Stock
GBP
119.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/ring-main-fittings/classic-line-technoplastic-pipe-40mm-4m-airtu040s/p/ZT5407440S
Add to quotation
View all Ring Main Fittings
Description
40mm Nominal Bore, 4 Metres, Blue, Technopolymer, Tubing, Ring Main System, Aircom
Tags:
#ReducedPrice
Specifications
Technical Information
Specifications for Classic Line Technoplastic Pipe 40mm 4M - AIRTU040S
Product Type
Compressed Air and Ring Main
Nominal Bore A
40mm
Colour
Blue
Material
Technopolymer
Length
4m