Female Stud AL 20mm to G1/2in - QLMPMAL020048

Order Code: ZT5434294S

£20.99 Inc VAT (20%)


Description

1/2" BSP Parallel Female Stud x 20mm Nominal Bore, Aluminium, Black, Straight Coupling, Ring Main System, Working Temperature -30°C to +80°C, Aircom

Specifications for Female Stud AL 20mm to G1/2in - QLMPMAL020048
  • Material
    Aluminium
  • Colour
    Black
  • Nominal Bore A
    20mm
  • Product Type
    Compressed Air and Ring Main