Flanged Coupling-aluminium 110mm TODN100 - QLMFLAL110328DIN

Order Code: ZT5433867S

£189.99 Inc VAT (20%)
£199.995% off


Description

4" Flange x 110mm Nominal Bore, Black, Aluminium, Coupling, Ring Main System, Working Temperature -30°C to +80°C, Aircom

Specifications for Flanged Coupling-aluminium 110mm TODN100 - QLMFLAL110328DIN
  • Material
    Aluminium
  • Colour
    Black
  • Product Type
    Compressed Air and Ring Main
  • Nominal Bore A
    110mm