Flanged Coupling - aluminium 80mm to DN76 - QLMFLAL080248DIN

Order Code: ZT5433807S

£259.99 Inc VAT (20%)
£269.993.5% off


Description

3" Flange x 80mm Nominal Bore, Black, Aluminium, Coupling, Ring Main System, Working Temperature -30°C to +80°C, Aircom

Specifications for Flanged Coupling - aluminium 80mm to DN76 - QLMFLAL080248DIN
  • Nominal Bore A
    80mm
  • Colour
    Black
  • Product Type
    Compressed Air and Ring Main
  • Material
    Aluminium