Male Stud Fitting PA 25mm to G3/4 - QLMNPA025068

Order Code: ZT5434127S

£17.99 Inc VAT (20%)


Description

3/4" BSP Tapered Male Stud x 25mm Nominal Bore, Technopolymer, Black, Straight Coupling, Ring Main System, Working Temperature -15°C to +65°C, Aircom

Specifications for Male Stud Fitting PA 25mm to G3/4 - QLMNPA025068
  • Material
    Technopolymer
  • Colour
    Black
  • Product Type
    Compressed Air and Ring Main
  • Nominal Bore A
    25mm