Male Stud Fitting PA 32mm to G11/4 - QLMNPA032108

Order Code: ZT5434041S

£21.99 Inc VAT (20%)


Description

1.1/4" BSP Tapered Male Stud x 32mm Nominal Bore, Technopolymer, Black, Straight Coupling, Ring Main System, Working Temperature -15°C to +65°C, Aircom

Specifications for Male Stud Fitting PA 32mm to G11/4 - QLMNPA032108
  • Material
    Technopolymer
  • Colour
    Black
  • Nominal Bore A
    32mm
  • Product Type
    Compressed Air and Ring Main