Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Pneumatic Connectors & Fittings
Ring Main Fittings
Tee Flat 50 x 50mm White - 2500018989
By Mita
Order Code:
ZT5100322S
£7.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
7.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/ring-main-fittings/tee-flat-50-x-50mm-white-2500018989/p/ZT5100322S
Add to quotation
View all Ring Main Fittings
Description
Mita TEE FLAT 50X50MM WHITE MIDI Fittings (DN) MFT50W
Specifications
Specifications for Tee Flat 50 x 50mm White - 2500018989
Height
50.0mm
Width
50.0mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome