Blue Rubber 50mm 6.4mm Bore Plain Bearing Wheel 50kg Load BZMM50WSRN

Order Code: ZT2612542S

£4.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.190%
10 - 19£4.024%
20 - 49£3.858%
50 - 99£3.6912%
100 +£3.5216%


Description

Blue 65 shore A elastic rubber wheel on a black nylon centre. Wheel diameter 50mm, tread width 22mm, bore 6.4mm, hub 24mm. Load capacity 40kg. REACH compliant also PAH-Free rubber to confirm to EU-directive 2005/69/EC

Specifications for Blue Rubber 50mm 6.4mm Bore Plain Bearing Wheel 50kg Load BZMM50WSRN
  • MFR Part No.
    BZMM50WSRN
  • Load Capacity
    40kg
  • Tread Width
    22mm
  • Product Type
    Rubber Wheel
  • Diameter
    50mm
  • Colour
    Blue
  • Material
    Nylon
    Rubber