Cast Iron V-Groove 75mm 19mm Bore Roller Bearing Wheel 200kg Load BZH75WCVRB19

Order Code: ZT2612044S

£41.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£41.990%
5 - 9£39.895%
10 +£37.7910%


Description

V-grooved solid cast iron wheel with a roller bearing. Wheel diameter 75mm, tread width 35mm, bore size 19mm, width of groove 22mm, depth of groove 11mm, hub length 45mm. Load capacity 200kg.

Specifications for Cast Iron V-Groove 75mm 19mm Bore Roller Bearing Wheel 200kg Load BZH75WCVRB19
  • MFR Part No.
    BZH75WCVRB19
  • Wheel Diameter
    75mm
  • Tread Width
    35mm
  • Hub Length
    45mm
  • Load Capacity
    200kg
  • Material
    Cast Iron
  • Bore Size
    19mm
  • Depth of Groove
    11mm
  • Width of Groove
    22mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome