Ditherm 125mm Plain Bearing Wheel PTFE Bushes 250kg Load WAN125M12TF/300

Order Code: ZT2619423S

£37.99 Inc VAT (20%)
£39.995% off
QuantityPriceDiscount
1 - 4£37.990%
5 - 9£36.095%
10 +£34.1910%


Description

125mm diameter black Ditherm high temperature wheel with a PTFE bush bore. Tread width 40mm, bore 12mm, hub 45mm, temperature range up to 300oc. Load capacity 250kg. REACH compliant, RoHs Compliant, USDA approved FDA approved.

Specifications for Ditherm 125mm Plain Bearing Wheel PTFE Bushes 250kg Load WAN125M12TF/300
  • MFR Part No.
    WAN125M12TF/300
  • Standards Met
    RoHS
    FDA
    USDA
  • Hub Size
    45mm
  • Tread Width
    40mm
  • Load Capacity
    250kg
  • Diameter
    125mm
  • Material
    PTFE
  • Product Type
    Bearing Wheel
  • Bore Size
    12mm
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome