Electrically Conductive Nylon 200mm Roller Bearing Wheel 520kg Load SSH200WNYRBM25WTEC

Order Code: ZT2618698S

£139.99 Inc VAT (20%)


Description

Black electrically conductive nylon wheel with stainless steel roller bearings. Wheel diameter 200mm, tread width 57mm, Hub width 59mm, Bore size 25mm. Load capacity 520kg Conductive offers a resistance R<10000 Ohm.

**MANUFACTURED TO ORDER**

Specifications for Electrically Conductive Nylon 200mm Roller Bearing Wheel 520kg Load SSH200WNYRBM25WTEC
  • MFR Part No.
    SSH200WNYRBM25WTEC
  • Product Type
    Roller Bearing Wheel
  • Tread Width
    57mm
  • Hub Width
    59mm
  • Load Capacity
    520kg
  • Diameter
    200mm
  • Bore Size
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome