Grey Rubber 125mm Plain Bearing Wheel 80kg Load BZRA125WGR

Order Code: ZT2616103S

£4.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.390%
10 - 19£4.214%
20 - 49£4.048%
50 - 99£3.8612%
100 +£3.6916%


Description

Grey thermoplastic rubber on polypropylene wheel with plain bore. Wheel diameter 125mm, tread width 24mm, Hub width 28mm, Bore size 8mm. Load capacity 80kg.

Specifications for Grey Rubber 125mm Plain Bearing Wheel 80kg Load BZRA125WGR
  • MFR Part No.
    BZRA125WGR
  • Bore Size
    8mm
  • Tread Width
    24mm
  • Hub Width
    28mm
  • Product Type
    Bearing Wheel
  • Wheel Diameter
    125mm
  • Load Capacity
    80kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome