Grey Rubber 50mm Ball Bearing Wheel 50kg Load SSL50WGRBJM6

Order Code: ZT2618688S

£8.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.290%
5 - 9£7.964%
10 - 19£7.638%
20 - 49£7.3012%
50 +£6.9616%


Description

Grey thermoplastic rubber on polypropylene wheel with Stainless steel ball bearing bore. Wheel diameter 50mm, tread width 24mm, Hub width 29mm, Bore size 6mm. Load capacity 50kg.

Specifications for Grey Rubber 50mm Ball Bearing Wheel 50kg Load SSL50WGRBJM6
  • MFR Part No.
    SSL50WGRBJM6
  • Wheel Diameter
    50mm
  • Tread Width
    24mm
  • Bore Size
    6mm
  • Product Type
    Ball Bearing Wheel
  • Material
    Polypropylene
    Thermoplastic Rubber
    Stainless Steel
  • Load Capacity
    50kg
  • Hub Width
    29mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome