Grey Rubber 75mm Ball Bearing Wheel 60kg Load BZRA75WGRBJM6

Order Code: ZT2616719S

£5.19 Inc VAT (20%)
£5.597% off
QuantityPriceDiscount
1 - 4£5.190%
5 - 9£4.984%
10 - 19£4.778%
20 - 49£4.5712%
50 +£4.3616%


Description

Grey thermoplastic rubber on polypropylene wheel with single ball bearing and caps. Wheel diameter 75mm, tread width 24mm, Hub width 29mm, Bore size 6mm. Load capacity 50kg

Specifications for Grey Rubber 75mm Ball Bearing Wheel 60kg Load BZRA75WGRBJM6
  • MFR Part No.
    BZRA75WGRBJM6
  • Load Capacity
    50kg
  • Diameter
    75mm
  • Tread Width
    24mm
  • Product Type
    Ball Bearing Wheel
  • Bore Size
    6mm
  • Hub Width
    29mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome