Grey Rubber 75mm Ball Bearing Wheel 70kg Load BZM75WGRBJM10

Order Code: ZT2610541S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

Grey thermoplastic rubber on polypropylene wheel with single ball bearing and caps. Wheel diameter 75mm, tread width 32mm, Hub width 36mm, Bore size 10mm. Load capacity 70kg.

Specifications for Grey Rubber 75mm Ball Bearing Wheel 70kg Load BZM75WGRBJM10
  • MFR Part No.
    BZM75WGRBJM10
  • Load Capacity
    70kg
  • Bore Size
    10mm
  • Hub Width
    36mm
  • Product Type
    Ball Bearing Wheel
  • Tread Width
    32mm
  • Wheel Diameter
    75mm