Grey Soft Elastic Rubber 100mm Ball Bearing Wheel 150kg Load BZMM100WRSRNGBJM8

Order Code: ZT2612882S

£10.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.490%
5 - 9£10.074%
10 - 19£9.658%
20 +£9.2312%


Description

Grey 55 shore A round profile elastic rubber tyre on black nylon centred wheel with a singe ball bearing with retaining caps. Diameter 100mm, tread width 36mm, bore size 8mm, hub length 42mm. Load capacity 150kg. REACH compliant also PAH-Free rubber to confirm to EU-directive 2005/69/EC

Specifications for Grey Soft Elastic Rubber 100mm Ball Bearing Wheel 150kg Load BZMM100WRSRNGBJM8
  • MFR Part No.
    BZMM100WRSRNGBJM8
  • Hub Length
    42mm
  • Colour
    Grey
  • Bore Size
    8mm
  • Load Capacity
    150kg
  • Diameter
    100mm
  • Tread Width
    36mm
  • Material
    Elastic Rubber