Nylon 200mm Roller Bearing Wheel 800kg Load BZH200WNYRBM25WT

Order Code: ZT2610855S

£31.99 Inc VAT (20%)
£32.993% off
QuantityPriceDiscount
1 - 4£31.990%
5 - 9£30.714%
10 +£29.438%


Description

White nylon wheel with roller bearings. Wheel diameter 200mm, tread width 57mm, hub length 60mm, bore 25mm. Load capacity 800kg.

Specifications for Nylon 200mm Roller Bearing Wheel 800kg Load BZH200WNYRBM25WT
  • MFR Part No.
    BZH200WNYRBM25WT
  • Product Type
    Roller Bearing Wheel
  • Bore Size
    25mm
  • Wheel Diameter
    200mm
  • Material
    Nylon
  • Tread Width
    57mm
  • Hub Length
    60mm
  • Load Capacity
    800kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome