Nylon 75mm Ball Bearing Wheel 400kg Load BZHD75WNYBJM15

Order Code: ZT2614249S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

White nylon wheel with a double ball bearings. Wheel diameter 75mm, tread width 37mm, bore size 15mm, hub length 45mm. Load capacity 400kg.

Specifications for Nylon 75mm Ball Bearing Wheel 400kg Load BZHD75WNYBJM15
  • MFR Part No.
    BZHD75WNYBJM15
  • Material
    Nylon
  • Bore Size
    15mm
  • Tread Width
    37mm
  • Hub Length
    45mm
  • Load Capacity
    400kg
  • Product Type
    Ball Bearing Wheel
  • Diameter
    75mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome