Nylon 75mm Plain Bearing Wheel 150kg Load BZMM75WNYBLK

Order Code: ZT2612556S

£3.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.590%
10 - 19£3.454%
20 - 49£3.308%
50 - 99£3.1612%
100 +£3.0216%


Description

Black nylon wheel with a 12mm x 39mm plain bore. Wheel diameter 75mm, tread width 25mm, hub widht 39mm. Load capacity 150kg.

Specifications for Nylon 75mm Plain Bearing Wheel 150kg Load BZMM75WNYBLK
  • MFR Part No.
    BZMM75WNYBLK
  • Wheel Diameter
    75mm
  • Hub Width
    39mm
  • Tread Width
    25mm
  • Material
    Nylon
  • Bore Size
    12mm x 39mm
  • Product Type
    Bearing Wheel
  • Colour
    Black
  • Load Capacity
    150kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome