Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Bearings, V-belts & Power Transmission Equipment
Plain Bearings
Rod End Bearings & Ball Joints
Nylon 75mm Plain Bearing Wheel 90kg Load BZL75WNY/WHT
By BIL
Order Code:
ZT2614337S
£3.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.49
0%
10 - 19
£3.35
4%
20 - 49
£3.21
8%
50 - 99
£3.07
12%
100 +
£2.93
16%
1
Add to basket
Get it by
Fri, 20th Dec
In Stock
GBP
3.49
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/rod-end-bearings-and-ball-joints/nylon-75mm-plain-bearing-wheel-90kg-load-bzl75wny-wht/p/ZT2614337S
Add to quotation
View all Rod End Bearings & Ball Joints
Description
White nylon wheel, Wheel diameter 75mm, tread width 25mm, hub width 26mm. Load capacity 90kg.
Tags:
#BulkDiscount
Specifications
Specifications for Nylon 75mm Plain Bearing Wheel 90kg Load BZL75WNY/WHT
MFR Part No.
BZL75WNY/WHT
Wheel Diameter
75mm
Material
Nylon
Colour
White
Tread Width
25mm
Hub Width
26mm
Load Capacity
90kg
Product Type
Plain Bearing Wheel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome