Pneumatic 400mm Roller Bearing Wheel 180kg Load BZWPMB400254654R/E

Order Code: ZT2619341S

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£57.594%


Description

Black pneumatic tyred red steel disc centred wheel with ball bearings (sorry no grease nipple). Fitted with a 4 ply ribbed tread patterned tyre. Wheel diameter 400mm, tread width 100mm, hub 65mm, bore 25.4mm. Load capacity 200kg for non-towing applications. REACH Compliant. Please note we manufacture to order and therefore a 24 hour delivery may not be possible.. Please note these wheels are not suitable for foam filling as standard. Please ask about an upgrade using our Butyl inner tubes to suit this purpose or otherwise consider our puncture proof range of wheels.

See full description
Specifications for Pneumatic 400mm Roller Bearing Wheel 180kg Load BZWPMB400254654R/E
  • MFR Part No.
    BZWPMB400254654R/E
  • Hub Width
    65mm
  • Tread Width
    100mm
  • Diameter
    400mm
  • Load Capacity
    200kg
  • Bore Size
    25.4mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome