Polypropylene 125mm 23mm Bore Plain Bearing Wheel 140kg Load BZH125WPL23/BLK

Order Code: ZT2614472S

£4.69 Inc VAT (20%)
£4.996% off
QuantityPriceDiscount
1 - 9£4.690%
10 - 19£4.504%
20 - 49£4.318%
50 - 99£4.1312%
100 +£3.9416%


Description

Black polypropylene wheel with a plain bore. Wheel diameter 125mm, tread width 35mm, hub length 44mm, bore size 23mm. Load capacity 140kg

Specifications for Polypropylene 125mm 23mm Bore Plain Bearing Wheel 140kg Load BZH125WPL23/BLK
  • MFR Part No.
    BZH125WPL23/BLK
  • Tread Width
    35mm
  • Product Type
    Plain Bearing Wheel
  • Bore Size
    23mm
  • Colour
    Black
  • Load Capacity
    140kg
  • Material
    Polypropylene
  • Wheel Diameter
    125mm
  • Hub Length
    44mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome