Polyurethane Cast Iron 125mm Roller Bearing Wheel 500kg Load BZXH125WPTBJM25

Order Code: ZT2617304S

£52.99 Inc VAT (20%)
£54.993.5% off
QuantityPriceDiscount
1 - 4£52.990%
5 +£50.874%


Description

Polyurethane tyred cast iron centred wheel with ball journal bearings. Wheel diameter 125mm, tread width 50mm, hub 60mm, bore 25mm. Load capacity 500kg

Specifications for Polyurethane Cast Iron 125mm Roller Bearing Wheel 500kg Load BZXH125WPTBJM25
  • MFR Part No.
    BZXH125WPTBJM25
  • Tread Width
    50mm
  • Hub Width
    60mm
  • Wheel Diameter
    125mm
  • Load Capacity
    500kg
  • Product Type
    Roller Bearing Wheel
  • Bore Size
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome