Polyurethane Cast Iron 75mm Plain Bearing Wheel 150kg Load BZH75WPTM12

Order Code: ZT2612052S

£25.99 Inc VAT (20%)
£26.993.5% off
QuantityPriceDiscount
1 - 4£25.990%
5 - 9£24.954%
10 +£23.918%


Description

75mm diameter brown polyurethane tyred on a cast iron centred wheel with a plain bore. Tread width 30mm, bore 12mm, hub 40mm. Load capacity 150kg.

Specifications for Polyurethane Cast Iron 75mm Plain Bearing Wheel 150kg Load BZH75WPTM12
  • MFR Part No.
    BZH75WPTM12
  • Bore Size
    12mm
  • Load Capacity
    150kg
  • Diameter
    75mm
  • Hub Size
    40mm
  • Tread Width
    30mm
  • Product Type
    Plain Bearing Wheel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome