Polyurethane Nylon 80mm Plain Bearing Wheel 150kg Load BZML80WNP

Order Code: ZT2610795S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

Red polyurethane wheel on a white nylon centre with a plain bore. Wheel diameter 80mm, tread width 30mm, bore size 12mm, hub length 40mm. Load capacity 150kg.

Specifications for Polyurethane Nylon 80mm Plain Bearing Wheel 150kg Load BZML80WNP
  • MFR Part No.
    BZML80WNP
  • Material
    Nylon
    Polyurethane
  • Product Type
    Bearing Wheel
  • Hub Length
    40mm
  • Bore Size
    12mm
  • Load Capacity
    150kg
  • Wheel Diameter
    80mm
  • Tread Width
    30mm