Polyurethane Nylon 80mm Roller Bearing Wheel 150kg Load BZML80WNPRB

Order Code: ZT2610789S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

Red polyurethane tyre white nylon centred wheel with a rolelr bearing. Wheel diameter 80mm, tread width 30mm, bore size 12mm, hub length 40mm. Load capacity 150kg.

Specifications for Polyurethane Nylon 80mm Roller Bearing Wheel 150kg Load BZML80WNPRB
  • MFR Part No.
    BZML80WNPRB
  • Tread Width
    30mm
  • Product Type
    Bearing Wheel
  • Bore Size
    12mm
  • Load Capacity
    150kg
  • Wheel Diameter
    80mm
  • Hub Length
    40mm
  • Wheel Material
    Nylon
  • Tyre Material
    Polyurethane

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome