Soft Black Polyurethane Nylon 100mm Plain Bearing Wheel 250kg Load BZH100WENPBLK

Order Code: ZT2611792S

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.394%
10 - 19£13.798%
20 +£13.1912%


Description

Black 82 shore hardness polyurethane tyred nylon centred plain bore. Wheel diameter 100mm, tread width 32mm, bore size 12mm, hub length 45mm. Load capacity 250kg.

Specifications for Soft Black Polyurethane Nylon 100mm Plain Bearing Wheel 250kg Load BZH100WENPBLK
  • MFR Part No.
    BZH100WENPBLK
  • Colour
    Black
  • Tread Width
    32mm
  • Hub Length
    45mm
  • Wheel Diameter
    100mm
  • Product Type
    Plain Bearing Wheel
  • Material
    Polyurethane
    Nylon
  • Load Capacity
    250kg
  • Bore Size
    12mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome