Soft Blue Polyurethane Nylon 80mm Plain Bearing Wheel 210kg Load BZML80WENP

Order Code: ZT2610792S

£11.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.490%
5 - 9£11.034%
10 - 19£10.578%
20 +£10.1112%


Description

Blue 82 shore hardness polyurethane tyred nylon centred plain bore. Wheel diameter 80mm, tread width 33mm, bore size 12mm, hub length 40mm. Load capacity 210kg.

Specifications for Soft Blue Polyurethane Nylon 80mm Plain Bearing Wheel 210kg Load BZML80WENP
  • MFR Part No.
    BZML80WENP
  • Material
    Polyurethane
    Nylon
  • Bore Size
    12mm
  • Diameter
    80mm
  • Colour
    Soft Blue
  • Hub Length
    40mm
  • Tread Width
    33mm
  • Load Capacity
    210kg
  • Product Type
    Plain Bearing Wheel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome