Soft Grey Polyurethane Nylon 150mm Ball Bearing Wheel 400kg Load BZMM150WENPGBJM20

Order Code: ZT2615674S

£34.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£34.990%
5 - 9£33.594%
10 +£32.198%


Description

Grey 82 shore hardness polyurethane tyred nylon centred wheel with ball bearings. Wheel diameter 150mm, tread width 38mm hub length 35mm,20mm ball bearings Load capacity 400kg.

Specifications for Soft Grey Polyurethane Nylon 150mm Ball Bearing Wheel 400kg Load BZMM150WENPGBJM20
  • MFR Part No.
    BZMM150WENPGBJM20
  • Tread Width
    38mm
  • Product Type
    Ball Bearing Wheel
  • Wheel Diameter
    150mm
  • Material
    Nylon
    Polyurethane
  • Bearing Size
    20mm
  • Hub Length
    35mm
  • Load Capacity
    400kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome