Solid Machined Steel 200mm Roller Bearing Wheel 6000kg Load BZXH200WMSTBJM50

Order Code: ZT2617480S

£359.99 Inc VAT (20%)


Description

Heavy duty steel wheel with ball bearings. Wheel diameter 200mm, tread width 55mm, bore size 50mm, hub length 60mm. Load capacity 6000kg.

**MANUFACTURED TO ORDER**

Specifications for Solid Machined Steel 200mm Roller Bearing Wheel 6000kg Load BZXH200WMSTBJM50
  • MFR Part No.
    BZXH200WMSTBJM50
  • Tread Width
    55mm
  • Material
    Steel
  • Load Capacity
    6000kg
  • Hub Length
    60mm
  • Bore Size
    50mm
  • Product Type
    Roller Bearing Wheel
  • Diameter
    200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome