Thermoplastic 100mm Plain Bearing Wheel 180kg Load WTP100M12WHITE

Order Code: ZT2619977S

£13.99 Inc VAT (20%)
£14.996.5% off
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.156%
10 +£12.3112%


Description

Cream colour thermoplastic wheel with plain bearing. Diameter 100mm, tread width 30mm, bore size 12mm, hub length 40mm load capacity 180kg at 300 c.

Specifications for Thermoplastic 100mm Plain Bearing Wheel 180kg Load WTP100M12WHITE
  • MFR Part No.
    WTP100M12WHITE
  • Colour
    Cream
  • Product Type
    Plain Bearing Wheel
  • Material
    Thermoplastic
  • Hub Length
    40mm
  • Load Capacity
    180kg
  • Diameter
    100mm
  • Bore Size
    12mm
  • Tread Width
    30mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome