Thermoplastic 100mm Plain Bearing Wheel 80kg Load BZM100WTPRM12

Order Code: ZT2615310S

£4.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.390%
10 - 19£4.214%
20 - 49£4.048%
50 - 99£3.8612%
100 +£3.6916%


Description

Grey thermoplastic rubber on polypropylene wheel with plain bore. Wheel diameter 100mm, tread width 30mm, Hub width 35mm, Bore size 12mm. Load capacity 80kg.

Specifications for Thermoplastic 100mm Plain Bearing Wheel 80kg Load BZM100WTPRM12
  • MFR Part No.
    BZM100WTPRM12
  • Load Capacity
    80kg
  • Hub Width
    35mm
  • Colour
    Grey
  • Diameter
    100mm
  • Tread Width
    30mm
  • Bore Size
    12mm
  • Material
    Thermoplastic Rubber
    Polypropylene
  • Product Type
    Plain Bearing Wheel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome