0
1

Cast Iron Rotary Pump FAIOCPROTCAS

Order Code: ZT2596066S

£74.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Faithfull Cast Iron Rotary Pump is an economical and simple solution for the manual dispensing of diesel and oil, primarily from a drum, but also from other types of storage tanks. Complete with a 2in bung adaptor for a secure hold and a built-in strainer to filter out any contamits. Robust cast iron construction and a telescopic suction tube, that when extended can reach a maximum length of 1m. Due to the cast iron construction this pump is not suitable for handling liquids with a flash point below 55C. Specification Pipe Length 1000mm Max. Capacity 205 litres Max. Flow Rate 310ml per revolution Max. Viscosity 410cSt Oils up to SAE140 Temperature Range -10C to +55C

See full description
Specifications for Cast Iron Rotary Pump FAIOCPROTCAS
  • Capacity
    250 litre
  • Type
    Rotary Pump
  • Grease Type
    Rotary Pump

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome