0
1
2

PRP/01 Rotary Action Chemical Pump

Order Code: ZT1002218X

£63.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Designed for use with fluids where a regular cast iron or steel barrel pump cannot be used. Pump body is made from glass filled polypropylene with Ryton veins. Seals are from Vitron rubber and all hardware is stainless steel. Strainer fitted at the suction tube inlet stops contaminants. Threaded polypropylene suction tube and a choice of 2" bung adaptors for use on both plastic and metal drums of capacities 50ltr and 205ltr. For use with water-based fluids, anti-freeze, acids, chemicals etc., in addition to all petroleum-based products. Delivery 5ltr per 20 turns of the handle).
DO NOT USE with acetone, lacquer, mineral oils, solvents or turpentine.

See full description
Specifications for PRP/01 Rotary Action Chemical Pump
  • Compatible Fluid
    Petrol
    Water
    Oil
    Non Corrosive Liquids
    Diesel
  • Weight Each
    3.0Kg
  • Suction Tube Length
    480-900mm
  • Suitable for Containers
    205ltr
    50ltr
  • Pump Type
    rotary
  • Discharge per Stroke
    250ml
  • Material
    Polypropylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome